Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Partial Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: fisher scientific  B607506400

 View more versions of this product

Catalog No. 13-201-706

  • / Each
 

Description & Specifications

Specifications

Accuracy 1, 2° Below -33°C
ASTM Numbers 6C
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Immersion Length 76mm
Immersion Type Partial
Length (English) Overall 9.1 in.
Length (Metric) Overall 232mm
Material White Back Glass
Subdivision 1
Temperature Range (Metric) -80° to +20°C
Thermometer Fill Blue Organic
Certifications/Compliance ASTM
Accuracy 1, 2° Below -33°C