missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Partial Immersion Laboratory Thermometers

Safer than their mercury counterparts

Manufacturer:  Fisher Scientific B607500300

 View more versions of this product

Catalog No. 13-201-705


 

Specifications Description & Specifications

Specifications

2°F
ASTM
108mm
9.1 in.
White Back Glass
-36° to +120°F
Blue Organic
5F
Quality control laboratories or where ISO 9000 standards are in place
Partial
232mm
2
Not Applicable
Promotions

Promotions