Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Oven Liquid-in-Glass Partial Immersion Thermometers


Features a round glass swell to hold the thermometer in place

Manufacturer: hb instrument  B608030700

 View more versions of this product

Catalog No. 13201957

  • / Each
 

Description & Specifications

Specifications

Immersion Length 125mm
Immersion Type Partial
Thermometer Fill Red Organic
Subdivision 1
Temperature Range (Metric) 0° to 200°C
Accuracy 2, 2.5 Above 100°C
Length (English) Overall 16 in.
Includes Non roll fitting
Material White Back Glass
Length (Metric) Overall 405mm
Accuracy 2, 2.5 Above 100°C