Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Min/Max Electronic Thermometers


For use in high moisture or wet environments including green houses, sample prep areas and water treatment facilities

Manufacturer: hb instrument  B609000900

 View more versions of this product

Catalog No. 13201949

  • / Each
 

Description & Specifications

Specifications

Length (English) Cable 117.6 in.
Temperature Range (Metric) -50° to +70°C
Height (English) 3.7 in.
Length (Metric) 95mm
Width (English) 2.5 in.
Length (Metric) Probe 3cm
Dimensions (L x W x H) 3.7 x 2.5 x 3.7 in. (95 x 6.4 x 9.4cm)
Resolution 0.1°C
For Use With (Application) High moisture or wet environments including green houses, sample preparation areas and water treatment facilities
Accuracy 1°C
Height (Metric) 9.4cm
Length (English) 3.7 in.
Width (Metric) 6.4cm
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS, CE, RoHS
Includes 30mm (1.2 in) probe with 3 meter (9.8 ft) cable, mounting keyhole, multilanguage instructions and statement of traceability, 1 AAA battery
Length (English) Probe 1.2 in.
Length (Metric) Cable 298.7cm