Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Min/Max Electronic Thermometers

For use in high moisture or wet environments including green houses, sample prep areas and water treatment facilities

$123.55 - $135.97

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS, CE, RoHS
Accuracy 1°C
For Use With High moisture or wet environments including green houses, sample preparation areas and water treatment facilities
Length (English) Cable 117.6 in.
Length (English) Probe 1.2 in.
View More Specs
Products
Catalog Number Mfr. No. Dimensions (L x W x H) Includes Temperature Range (Metric) Price Quantity    

13201949

 
hb instrument
B609000900
3.7 x 2.5 x 3.7 in. (95 x 6.4 x 9.4cm) 30mm (1.2 in) probe with 3 meter (9.8 ft) cable, mounting keyhole, multilanguage instructions and statement of traceability, 1 AAA battery -50° to +70°C Each for $135.97

13201950

 
hb instrument
B609002800RMD
8.5 x 3.9 x 8.5 in. (215 x 10 x 21.5cm) Mounting keyhole, multilanguage instructions and statement of traceability, 2 AAA battery -40° to +50°C Each for $123.55
Description & Specifications

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS, CE, RoHS
Accuracy 1°C
For Use With High moisture or wet environments including green houses, sample preparation areas and water treatment facilities
Length (English) Cable 117.6 in.
Length (English) Probe 1.2 in.
Length (Metric) Cable 298.7cm
Length (Metric) Probe 3cm
Resolution 0.1°C

  • Display current temperature
  • Register maximum and minimum temperatures attained since last reset
  • Resolution: 0.1
  • Accuracy: 1°C, 2°F°
  • Available with AAA battery type

CE marked