Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Liquid-in-Glass Oven Thermometers


Total immersion type without featuring swell

Manufacturer: hb instrument  B608031100

 View more versions of this product

Catalog No. 13201961

  • / Each
 

Description & Specifications

Specifications

Accuracy 2, 2.5 Above 100°C
Immersion Type Total
Length (English) Overall 7.1 in.
Length (Metric) Overall 180mm
Material White Back Glass
Subdivision 1
Temperature Range (Metric) 35° to 200°C
Thermometer Fill Organic
Accuracy 2, 2.5 Above 100°C