Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Galileo Thermometers


Thermometers with colorful spheres which rise and fall to indicate temperature

Manufacturer: hb instrument  B620000300

 View more versions of this product

Catalog No. 13201926

  • / Each
 

Description & Specifications

Specifications

Temperature Range (Metric) 16° to 32°C
Accuracy ±2°C
Subdivision 2
Material Glass
Temperature Range (English) Not Applicable
Length (English) Overall 24 in.
Length (Metric) Overall 610mm
Includes Colorful spheres