Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Galileo Thermometers


Thermometers with colorful spheres which rise and fall to indicate temperature

Manufacturer: hb instrument  B620000900

 View more versions of this product

Catalog No. 13201920

  • / Each
 

Description & Specifications

Specifications

Includes Colorful spheres
Subdivision 2
Length (Metric) Overall 280mm
Material Glass
Accuracy ±2°C
Temperature Range (English) Not Applicable
Length (English) Overall 11 in.
Temperature Range (Metric) 18° to 26°C