Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Electronic Thermometers


Fast and accurate temperature measurement with maximum/minimum memory

Manufacturer: hb instrument  B609000400

 View more versions of this product

Catalog No. 13-201-760

  • / Each
 

Description & Specifications

Specifications

Accuracy 2°C
Length (Metric) 125mm
Dimensions (L x W x H) 4.9 x 2.5 x 3.7 in. (125 x 6.5 x 9.4cm)
Height (Metric) 9.4cm
Height (English) 3.7 in.
Length (Metric) Probe 12.5cm
Includes Flip out stand, multilanguage instructions and statement of traceability, one AAA battery
Length (English) 4.9 in.
Length (English) Cable 59.05 in.
Length (English) Probe 4.9 in.
Resolution 0.1°C
Temperature Range (English) -14° to +122°F Zone 1, -58° to +158°F Zone 2
Temperature Range (Metric) 50° to 200°C
Width (English) 2.5 in.
Width (Metric) 6.5cm
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS
Length (Metric) Cable 150cm
Temperature Range (English) -14° to +122°F Zone 1, -58° to +158°F Zone 2
Temperature Range (Metric) 50° to 200°C