Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Digital Refrigerator Thermometers


Manufacturer: hb instrument  B609000200

 View more versions of this product

Catalog No. 13201964

  • / Each
 

Description & Specifications

Specifications

Accuracy 1°C
Dimensions (L x W x H) 1.8 x 3.5 x 1.8 in. (44.5 x 8.9 x 4.45cm)
Height (English) 1.8 in.
Height (Metric) 4.45cm
Includes Statement of traceability, waterproof cable, one LR44 battery
Length (English) 1.8 in.
Length (English) Cable 1.2 in.
Length (Metric) 44.5mm
Length (Metric) Cable 3cm
Material Plastic
Temperature Range (Metric) -10° to +50°C
Width (English) 3.5 in.
Width (Metric) 8.9cm
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS
Material Plastic
Temperature Range (Metric) -10° to +50°C