missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

H-B DURAC - SP Scienceware Calibrated Electronic Thermometers with Waterproof Sensor - Dual Zone: −40°/+70°C (−40°/+158°F) External

Digital thermometers that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more.

Manufacturer:  H-B DURAC - SP Scienceware B609000800

 View more versions of this product

Catalog No. 13201963


 

Includes: Multi-language instructions (English, French, German, Italian, Portuguese, and Spanish) provided.

Requires : AAA(2) batteries

Specifications

Description

Thermometer, Calibrated Electronic; H-B DURAC; Dual Zone; Waterproof Sensor; -40/+70degC (-40/+158F) Ext; -40/+70degC (-40/+158F) Ext; Acc: +/-1degC; Cal: 0, 50degC; Dual Display, Alarm wCounter; (2)30mm sensor/1m; (2)AAA req; Trace to NIST

  • Dual zone measurement with either 1 or 3m cables
  • Features available include minimum/maximum temperature readings, dual/triple display, and alarms
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • Individually serialized, CE marked

Certifications

CE marked

Compliance

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.

Description & Specifications

Specifications

±1°C
0°, 50°C
1.7 x 5.2 x 1.75 in. (45 x 13.5 x 4.4cm)
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Waterproof
−40°/+70°C (-40°/+158°F) External; -40°/70°C (-40°/158°F) External
Yes
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
Temperature Calibration and Verification; Wet and Dry Environments
Plastic
0.1°C/°F
Dual Display and Alarm with Duration Counter, two 30mm (1.2 in.) Waterproof Sensors/1m (3.3 ft.); requires 2 AAA batteries
Promotions

Promotions