missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Digital Refrigerator Thermometers

$73.61 - $73.61

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS
Accuracy 1°C
Length (English) Cable 1.2 in.
Length (Metric) Cable 3cm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Dimensions (L x W x H) Includes Temperature Range (Metric) Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W x H) Includes Temperature Range (Metric) Price Quantity  
13201964 Hb Instrument
B609000200
1.8 x 3.5 x 1.8 in. (44.5 x 8.9 x 4.45cm) Statement of traceability, waterproof cable, one LR44 battery -10° to +50°C Each for $73.61
Specifications

Description

  • Plastic casing with magnetic back construction
  • Maximum/minimum temperature memory present
  • Feature high/low alarm
  • Includes one or two waterproof cables
  • Supplied with instructions in English, French, German, Italian, Portuguese and Spanish languauges and Statement of Traceability
  • Tested and calibrated in triple accredited/registered ISO™/IEC 17025:2005, A2LA accredited laboratory against equipment with calibration traceable to NIST™ and DKD

Description & Specifications

Specifications

ISO/IEC 17025:2005, A2LA, NIST, DAkkS
1°C
1.2 in.
3cm