Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Blood Bank Thermometers


Indicate critical temperature ranges in blood banks

Manufacturer: hb instrument  B608050000

 View more versions of this product

Catalog No. 13-201-559

  • / Each
 

Description & Specifications

Specifications

Product Type Blood Bank Thermometer
Length (English) Overall 6 in.
Temperature Range (Metric) -5° to +20°C
Immersion Type Total
Material White Back Glass
Accuracy 1°C
Thermometer Fill Red Organic
Subdivision 1°C
Length (Metric) Overall 152mm