Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Bi-Metallic Thermometers: 50mm Dial


With 2.5% or 2° accuracy—ideal for measuring temperatures in pipes, griddles and hot plates

Manufacturer: h-b instrument™  B613106000

 View more versions of this product

Catalog No. 13-201-439

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Display Dimensions 2 in. (50mm)
Material Metal
Lens Material Polycarbonate
Temperature Range (Metric) -40° to +70°C
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Subdivision 1°C
Dial Size (Metric) 50mm
Length (Metric) Overall 200mm
Immersion Length 50mm in liquids or 100mm in gas
Length (Metric) Probe 200mm
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DKD
Accuracy 1%
Temperature Range (English) Not Applicable
Includes Stainless Steel probe, multilanguage Statement of Test and Calibration, beaker clip with built in adjustment tool
Length (English) Probe 7.9 in.
Length (English) Overall 7.9 in.
Dial Size (English) 2 in.
Temperature Range (English) Not Applicable
Increments 1°C
Accuracy 1%
Temperature Range (Metric) -40° to +70°C