Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Bi-Metallic Thermometers: 44mm Dial


With 2.5% or 2° accuracy—ideal for measuring temperatures in pipes, griddles and hot plates

Manufacturer: h-b instrument™  B613104800RMD

 View more versions of this product

Catalog No. 13-201-426

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Accuracy 1%
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DKD
Dial Size (English) 1.75 in.
Dial Size (Metric) 44mm
Display Dimensions 1.7 in. (44mm)
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Immersion Length 50mm in liquids or 100mm in gas
Includes Stainless Steel probe, multilanguage statement of test and calibration, beaker clip with built in adjustment tool
Length (English) Overall 7.9 in.
Length (English) Probe 7.9 in.
Length (Metric) Overall 200mm
Length (Metric) Probe 200mm
Lens Material Polycarbonate
Material Metal
Subdivision 2°F
Temperature Range (English) -40° to +160°F
Temperature Range (Metric) Not Applicable