Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Bi-Metallic Thermometers: 44mm Dial


With 2.5% or 2° accuracy—ideal for measuring temperatures in pipes, griddles and hot plates

Manufacturer: h-b instrument™  B613104520

 View more versions of this product

Catalog No. 13-201-793

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Dial Size (English) 1.75 in.
Dial Size (Metric) 44mm
Length (Metric) Probe 200mm
Material Metal
Lens Material Polycarbonate
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DKD
Length (English) Probe 7.9 in.
Display Dimensions 1.7 in. (44mm)
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Temperature Range (English) Not Applicable
Includes Stainless Steel probe, multilanguage statement of test and calibration, beaker clip with built in adjustment tool
Immersion Length 50mm in liquids or 100mm in gas
Length (Metric) Overall 200mm
Length (English) Overall 7.9 in.
Accuracy 1%
Temperature Range (Metric) 0° to 150°C
Subdivision
Temperature Range (English) Not Applicable
Temperature Range (Metric) 0° to 150°C
Increments
Accuracy 1%