Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Bi-Metallic Thermometers: 44mm Dial


With 2.5% or 2° accuracy—ideal for measuring temperatures in pipes, griddles and hot plates

Manufacturer: h-b instrument™  B613104100

 View more versions of this product

Catalog No. 13-201-791

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Includes Stainless Steel probe, multilanguage statement of test and calibration, beaker clip with built in adjustment tool
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Dial Size (English) 1.75 in.
Length (English) Overall 7.9 in.
Immersion Length 50mm in liquids or 100mm in gas
Lens Material Polycarbonate
Temperature Range (Metric) -50° to +100°C
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DKD
Subdivision 2°C
Length (Metric) Probe 200mm
Dial Size (Metric) 44mm
Length (English) Probe 7.9 in.
Material Metal
Temperature Range (English) Not Applicable
Display Dimensions 1.7 in. (44mm)
Length (Metric) Overall 200mm
Accuracy 1%
Temperature Range (English) Not Applicable
Increments 2°C
Temperature Range (Metric) -50° to +100°C
Accuracy 1%