Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Bi-Metallic Thermometers: 44mm Dial


With 2.5% or 2° accuracy—ideal for measuring temperatures in pipes, griddles and hot plates

Manufacturer: h-b instrument™  B613105600

 View more versions of this product

Catalog No. 13-201-798

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Subdivision 1°C
Length (English) Overall 19 in.
Length (English) Probe 19 in.
Temperature Range (Metric) -10° to +110°C
Includes Stainless Steel probe, multilanguage statement of test and calibration, beaker clip with built in adjustment tool
Dial Size (English) 1.75 in.
Lens Material Polycarbonate
Display Dimensions 1.7 in. (44mm)
Accuracy 1%
Immersion Length 50mm in liquids or 100mm in gas
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DKD
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Dial Size (Metric) 44mm
Length (Metric) Overall 483mm
Temperature Range (English) Not Applicable
Length (Metric) Probe 483mm
Material Metal