Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Bi-Metallic Thermometers: 33mm Dial


With 2.5% or 2° accuracy—ideal for measuring temperatures in pipes, griddles and hot plates

Manufacturer: h-b instrument™  B613103400

 View more versions of this product

Catalog No. 13-201-301

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Dial Size (Metric) 33mm
Display Dimensions 1.3 in. (33mm)
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Includes Stainless Steel probe, multilanguage statement of test and calibration, probe cover with pocket clip
Length (Metric) Overall 125mm
Length (Metric) Probe 125mm
Temperature Range (English) 0° to 220°F
Dial Size (English) 1.3 in.
Accuracy 1%
Immersion Length 50mm in liquids or 100mm in gas
Length (English) Overall 4.9 in.
Length (English) Probe 4.9 in.
Lens Material Polycarbonate
Material Metal
Subdivision 1°C, 2°F
Temperature Range (Metric) -10° to +110°C
Certifications/Compliance NIST
Increments 1°C, 2°F
Temperature Range (English) 0° to 220°F
Temperature Range (Metric) -10° to +110°C
Accuracy 1%