Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Bi-Metallic Thermometers: 25mm Dial


Bi-Metallic thermometers with 2.5% or 2° accuracy—ideal for measuring temperatures in pipes, griddles and hot plates

Manufacturer: h-b instrument™  B613103100

 View more versions of this product

Catalog No. 13-201-786

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Accuracy 1%
Display Dimensions 1 in. (25mm)
Temperature Range (English) 25° to 125°F
Immersion Length 50mm in liquids or 100mm in gas
Length (English) Overall 4.9 in.
Length (Metric) Probe 125mm
Lens Material Polycarbonate
Length (Metric) Overall 125mm
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Includes Stainless Steel probe, multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Test and Calibration, probe cover with pocket clip
Material Metal
Subdivision 1°F
Temperature Range (English) 25° to 125°F
Certifications/Compliance NIST
Dial Size (Metric) 25mm
Temperature Range (Metric) Not Applicable
Accuracy 1%
Dial Size (English) 1 in.
Temperature Range (Metric) Not Applicable
Length (English) Probe 4.9 in.
Increments 1°F