Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Bi-Metallic Thermometers: 25mm Dial


Bi-Metallic thermometers with 2.5% or 2° accuracy—ideal for measuring temperatures in pipes, griddles and hot plates

Manufacturer: h-b instrument™  B613102800

 View more versions of this product

Catalog No. 13-201-785

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Temperature Range (Metric) 0° to 250°C
Dial Size (Metric) 25mm
Length (Metric) Overall 125mm
Lens Material Polycarbonate
Display Dimensions 1 in. (25mm)
Temperature Range (English) Not Applicable
Subdivision 5°C
Accuracy 1%
Length (Metric) Probe 125mm
Immersion Length 50mm in liquids or 100mm in gas
Includes Stainless Steel probe, multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Test and Calibration, probe cover with pocket clip
Length (English) Probe 4.9 in.
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Certifications/Compliance NIST
Dial Size (English) 1 in.
Material Metal
Length (English) Overall 4.9 in.