Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Bi-Metallic Thermometers: 25mm Dial


Bi-Metallic thermometers with 2.5% or 2° accuracy—ideal for measuring temperatures in pipes, griddles and hot plates

Manufacturer: h-b instrument™  B613102900

 View more versions of this product

Catalog No. 13201579

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Lens Material Polycarbonate
Length (English) Probe 4.9 in.
Subdivision 2°F
Immersion Length 50mm in liquids or 100mm in gas
Accuracy 1%
Material Metal
Includes Stainless Steel probe, multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Test and Calibration, probe cover with pocket clip
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Temperature Range (Metric) Not Applicable
Length (Metric) Probe 125mm
Dial Size (English) 1 in.
Length (English) Overall 4.9 in.
Certifications/Compliance NIST
Display Dimensions 1 in. (25mm)
Dial Size (Metric) 25mm
Length (Metric) Overall 125mm
Temperature Range (English) -40° to +160°F