Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Bi-Metallic Surface Temperature Thermometers: Stainless Steel


With 2.5% or 2.5° accuracy — ideal for measuring temperatures in pipes, griddles and hot plates.. H-B Instrument Durac Bi-Metallic Stainless Steel Surface Temperature Thermometers are designed for boilers, process lines, motors, pipes, griddles and hot plates or anywhere a surface temperature needs to be measured. These bi-metal thermometers provide an inexpensive temperature measurement solution and quick readings.

Manufacturer: h-b instrument™  B613201400

 View more versions of this product

Catalog No. 13201977

  • / Each
 

Description & Specifications

Specifications

Subdivision 1°C
For Use With (Application) Measuring temperatures in pipes, griddles and hot plates.
Accuracy ±2.5° or 2.5% whichever is greater
Product Type Bi-Metallic Surface Temperature Thermometer
Dial Size (English) 2.5 in.
Display Dimensions 2.5 in. (64mm)
Includes Single thin spring mount back
Dial Size (Metric) 64mm
Temperature Range (Metric) 0° to 120°C
Material 304 Stainless Steel
Temperature Range (English) Not Applicable

Stainless-steel construction with a variety of backing options.

  • Feature steel case, glass lens and polished aluminum dial with easy-to-read graduations
  • Bimetallic coil movement and 2 in. (50mm) or 2.5 in. (64mm) aluminum dial
  • Divisions range from 1° to 10° depending on item
  • Backings include single magnetic backing, double magnet backing, single thin spring and single wide spring
  • Spring mount easily attaches to pipes and process lines
  • Magnet mount attaches to a ferrous surface