Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Bi-Metallic Dial Thermometers - 75mm Dial


Thermometers with NPT connection for measuring temperature in gas and liquid phase

Manufacturer: h-b instrument™  B613108000

 View more versions of this product

Catalog No. 13-201-812

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Length (Metric) Overall 150mm
Certifications/Compliance NIST
Dial Size (Metric) 75mm
Dial Size (English) 3 in.
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Immersion Length 50mm in liquids or 100mm in gas
Includes Stainless Steel probe, Multilanguage Statement of Test and Calibration, 0.5 in. NPT threaded connection
Display Dimensions 3 in. (75mm)
Increments 5°C, 10°F
Length (English) Probe 6 in.
Length (Metric) Probe 150mm
Lens Material Polycarbonate
Length (English) Overall 5.9 in.
Temperature Range (English) 150° to 750°F
Temperature Range (Metric) 60° to 400°C
Material Metal
Subdivision 5°C, 10°F
Temperature Range (English) 150° to 750°F
Temperature Range (Metric) 60° to 400°C