Please login to your online account to display your discounted pricing

H-B Instruments™ Durac™ Bi-Metallic Dial Thermometers - 75mm Dial


Thermometers with NPT connection for measuring temperature in gas and liquid phase

Manufacturer: h-b instruments™  B613107700

 View more versions of this product

Catalog No. 13-201-809

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Lens Material Polycarbonate
Includes Stainless Steel probe, Multilanguage Statement of Test and Calibration, 0.5 in. NPT threaded connection
Length (Metric) Probe 150mm
Immersion Length 50mm in liquids or 100mm in gas
Subdivision 1°C, 1°F
Length (English) Probe 6 in.
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Dial Size (Metric) 75mm
Length (Metric) Overall 150mm
Material Metal
Display Dimensions 3 in. (75mm)
Temperature Range (Metric) 0° to 50°C
Certifications/Compliance NIST
Dial Size (English) 3 in.
Length (English) Overall 5.9 in.
Temperature Range (English) 25° to 125°F