Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Bi-Metallic Dial Thermometers - 75mm Dial


Thermometers with NPT connection for measuring temperature in gas and liquid phase

Manufacturer: h-b instrument™  B613108800RMD

 View more versions of this product

Catalog No. 13201391

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Certifications/Compliance NIST
Dial Size (English) 3 in.
Dial Size (Metric) 75mm
Display Dimensions 3 in. (75mm)
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Immersion Length 50mm in liquids or 100mm in gas
Includes Stainless Steel probe, Multilanguage Statement of Test and Calibration, 0.5 in. NPT threaded connection
Length (English) Overall 12 in.
Length (English) Probe 12 in.
Length (Metric) Overall 300mm
Length (Metric) Probe 305mm
Lens Material Polycarbonate
Material Metal
Subdivision 5°F
Temperature Range (English) 200° to 1000°F
Temperature Range (Metric) Not Applicable