Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Bi-Metallic Dial Thermometers - 75mm Dial


Thermometers with NPT connection for measuring temperature in gas and liquid phase

Manufacturer: h-b instrument™  B613108700RMD

 View more versions of this product

Catalog No. 13201389

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Length (English) Overall 8 in.
Length (English) Probe 8 in.
Length (Metric) Overall 203.2mm
Length (Metric) Probe 203.2mm
Certifications/Compliance NIST
Dial Size (Metric) 75mm
Immersion Length 50mm in liquids or 100mm in gas
Increments 5°C, 10°F
Temperature Range (Metric) 60° to 400°C
Includes Stainless Steel probe, Multilanguage Statement of Test and Calibration, 0.5 in. NPT threaded connection
Lens Material Polycarbonate
Subdivision 5°C, 10°F
Temperature Range (Metric) 60° to 400°C
Dial Size (English) 3 in.
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Display Dimensions 3 in. (75mm)
Temperature Range (English) 150° to 750°F
Material Metal
Temperature Range (English) 150° to 750°F