Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Bi-Metallic Dial Thermometers - 75mm Dial


Thermometers with NPT connection for measuring temperature in gas and liquid phase

Manufacturer: h-b instrument™  B613107500

 View more versions of this product

Catalog No. 13-201-807

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Certifications/Compliance NIST
Includes Stainless Steel probe, Multilanguage Statement of Test and Calibration, 0.5 in. NPT threaded connection
Length (Metric) Overall 106mm
Dial Size (English) 3 in.
Length (English) Probe 4.17 in.
Material Metal
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Display Dimensions 3 in. (75mm)
Length (English) Overall 4.2 in.
Temperature Range (Metric) 10° to 260°C
Immersion Length 50mm in liquids or 100mm in gas
Temperature Range (English) 50° to 500°F
Length (Metric) Probe 106mm
Dial Size (Metric) 75mm
Lens Material Polycarbonate
Subdivision 5°C, 5°F