Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Bi-Metallic Dial Thermometers - 75mm Dial


Thermometers with NPT connection for measuring temperature in gas and liquid phase

Manufacturer: h-b instrument™  B613107400

 View more versions of this product

Catalog No. 13-201-806

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Length (Metric) Probe 106mm
Temperature Range (English) 50° to 300°F
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Immersion Length 50mm in liquids or 100mm in gas
Lens Material Polycarbonate
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DKD
Length (English) Overall 4.2 in.
Dial Size (Metric) 75mm
Includes Stainless Steel probe, Multilanguage Statement of Test and Calibration, 0.5 in. NPT threaded connection
Dial Size (English) 3 in.
Length (Metric) Overall 106mm
Subdivision 1°C, 1°F
Display Dimensions 3 in. (75mm)
Length (English) Probe 4.17 in.
Accuracy 1%
Temperature Range (Metric) 10° to 150°C
Material Metal