Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Aquarium Thermometers


Available as either submersible or floating type

Manufacturer: fisher scientific  B609002600RMD

 View more versions of this product

Catalog No. 13-201-701

  • / Each
 

Description & Specifications

Specifications

Temperature Range (Metric) 0° to 50°C
Display Digital
Resolution 0.1°C
Width (Metric) 46mm
Height (Metric) 27mm
Accuracy 1.8°F
Certifications/Compliance CE, RoHS, NIST, DAkkS
Includes Suction cup mounting, one LR44 battery
Subdivision 0.1°C
Thermometer Fill Organic
Width (English) 1.8 in.
Height (English) 1.1 in.
Temperature Range (English) 32° to 122°F