Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Alcohol Proof - Ethyl Alcohol Hydrometers


Used to determine proof of ethyl alcohol spirits, these hydrometers are available in various ranges from 0 to 206%

Manufacturer: fisher scientific  B618074300

 View more versions of this product

Catalog No. 13-203-196

  • / Each
  • / Case of 10 Each
 

Description & Specifications

Specifications

Certifications/Compliance Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Specific Gravity Range 20 to 40%
Recommended Storage Alcohol proof hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Accuracy ±0.2%
Increments 0.2%
For Use With (Application) Determining proof of Ethyl Alcohol Spirit
Length (Metric) 300mm
Accessories

Alcohol proof hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.