Please login to your online account to display your discounted pricing

H-B™ Instruments Double-Safe™ PFA Safety Coated, Liquid-In-Glass Thermometers: Total Immersion


Protect your workplace and ensure a safe environment

Manufacturer: hb instrument  B604001900

 View more versions of this product

Catalog No. 13201474

  • / Each
 

Description & Specifications

Specifications

Length (Metric) Probe 350mm
Temperature Range (English) Not Applicable
Material Yellow Back Glass
Subdivision 1°C
Length (Metric) Overall 350mm
Certifications/Compliance Traceable to NIST. Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Immersion Type Total
Grade Precision
Thermometer Fill Enviro-Safe™
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Length (English) Overall 14 in.
Temperature Range (Metric) -10° to +225°C
Accuracy ±1.5°C, ±2°C above 110°C, ±2.5°C above 200°C

  • Environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage
  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • Manufactured and tested by our USA quality team

Applications:

Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Traceable to NIST™. Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.