Please login to your online account to display your discounted pricing

H-B™ Instruments Double-Safe™ PFA Safety Coated, Liquid-In-Glass Thermometers: Partial Immersion


Protect your workplace and ensure a safe environment

Manufacturer: hb instrument  B604000800

 View more versions of this product

Catalog No. 13201472

  • / Each
 

Description & Specifications

Specifications

Temperature Range (English) Not Applicable
Length (Metric) Overall 350mm
Accuracy ±1.5°C, ±2°C above 110°C, 2.5°C above 200°C
Immersion Length 76mm (3 in.)
Grade Precision
Material Yellow Back Glass
Includes Multilanguage instructions, statement of accuracy
Length (English) Overall 14 in.
Subdivision 1°C
Temperature Range (Metric) -10° to +260°C
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Type Partial
Thermometer Fill Enviro-Safe™
Length (Metric) Probe 350mm
Certifications/Compliance Traceable to NIST. Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Accuracy ±1.5, ±2 Above 110°C, ±2.5

  • Environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage
  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • Manufactured and tested by our USA quality team

Applications:

Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Traceable to NIST™. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.