Please login to your online account to display your discounted pricing

H-B™ Instruments Double-Safe™ PFA Safety Coated, Liquid-In-Glass Thermometers: Partial Immersion


Protect your workplace and ensure a safe environment

Manufacturer: fisher scientific  B604000700RMD

 View more versions of this product

Catalog No. 13-202-517

  • / Each
 

Description & Specifications

Specifications

Temperature Range (English) Not Applicable
Length (Metric) Overall 300mm
Thermometer Fill Enviro-Safe™
Accuracy ±1°C, ±1.5°C above 110°C
Length (English) Overall 12 in.
Length (Metric) Probe 300mm
Certifications/Compliance Traceable to NIST. Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Immersion Length 76mm (3 in.)
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Subdivision 1°C
Immersion Type Partial
Temperature Range (Metric) -20° to +150°C
Includes Multilanguage instructions, statement of accuracy
Grade Precision
Material Yellow Back Glass

  • Environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage
  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • Manufactured and tested by our USA quality team

Applications:

Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Traceable to NIST™. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

Accessories

Accessories for Catalog Number: 13202517

Item Mfr. No. Item Description Price Per Unit Quantity  
05809Q
Fisherbrand™ Castaloy™ Thermometer Clamps
fisherbrand™
00186Q
Hold 0.25 to 0.5 in. (6 to 13mm) diameter glass tubes and thermometers Each for $33.31