Please login to your online account to display your discounted pricing

H-B™ Instruments Double-Safe™ PFA Safety Coated, Liquid-In-Glass Thermometers: Partial Immersion


Protect your workplace and ensure a safe environment

Manufacturer: fisher scientific  B604000200RMD

 View more versions of this product

Catalog No. 13-202-514

  • / Each
 

Description & Specifications

Specifications

Length (Metric) Overall 200mm
Accuracy ±2°F
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Grade Precision
Immersion Length 50mm (2 in.)
Immersion Type Partial
Includes Multilanguage instructions, statement of accuracy
Length (English) Overall 7.9 in.
Length (Metric) Probe 200mm
Material Yellow Back Glass
Subdivision 2°F
Temperature Range (English) 20° to 230°F
Temperature Range (Metric) Not Applicable
Thermometer Fill Enviro-Safe™
Certifications/Compliance Traceable to NIST. Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Accuracy 2°F

  • Environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage
  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • Manufactured and tested by our USA quality team

Applications:

Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Traceable to NIST™. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.