Please login to your online account to display your discounted pricing

GVS Maine Polypropylene Syringe Filters 30mm


For aqueous and organic solvent-based samples

Manufacturer: gvs maine  MM1224172

 View more versions of this product

Catalog No. DDP02T3050

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Inlet Style female Luer-Lok and Luer slip
Type Syringe Filter
Applications Aqueous and organic solvent-based samples
Quantity 50/pk.
Material PolySep Polypropylene (PP)
Pressure Rating 130psi
Outlet Style male Luer slip
Pore Size 0.22μm
Filtration Area (Metric) 4.8cm sq.
Hold up Volume (After Air Purge) <60μL
Diameter (Metric) 30mm