Please login to your online account to display your discounted pricing

GVS Maine Polypropylene Syringe Filters 30mm


For aqueous and organic solvent-based samples

Manufacturer: gvs maine  MM1224314

 View more versions of this product

Catalog No. DGP04T30NM

  • / Pack of 200 Each
 

Description & Specifications

Specifications

Applications Aqueous and organic solvent-based samples
Type Syringe Filter
Outlet Style male Luer slip
Hold up Volume (After Air Purge) <60μL
Pressure Rating 130psi
Quantity 200/Pk.
Inlet Style female Luer-Lok and Luer slip
Pore Size 0.45μm
Diameter (Metric) 30mm
Material PolySep Polypropylene with Binderless Glass Prefilter