missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
GVS Polypropylene Syringe Filters 30mm
For aqueous and organic solvent-based samples
Supplier: GVS 1224175
Description
- Recommended for ion chromatography, HPLC sample preparation, and analysis requiring detection levels below 230nm.
- Polypropylene membrane filter offers broad chemical compatibility
- For aqueous and organic solvent-based samples
- With or without glass prefilters
- For 17mm syringe filters, see cat. no. DGP02T1750
Manufactured by GVS Maine.
Specifications
PolySep Polypropylene with Binderless Glass Prefilter | |
Aqueous and organic solvent-based samples | |
female Luer-Lok and Luer slip | |
130psi | |
Syringe Filter |
0.22 μm | |
<60 μL | |
male Luer slip | |
50/Pk. | |
30 mm |