Please login to your online account to display your discounted pricing

GVS Maine Polypropylene Syringe Filters 30mm


For aqueous and organic solvent-based samples

Manufacturer: gvs maine  MM1224310

 View more versions of this product

Catalog No. DDP04T3050

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Quantity 50/pk.
Outlet Style male Luer slip
Pressure Rating 130psi
Diameter (Metric) 30mm
Inlet Style female Luer-Lok and Luer slip
Pore Size 0.45μm
Applications Aqueous and organic solvent-based samples
Type Syringe Filter
Hold up Volume (After Air Purge) <60μL
Material PolySep Polypropylene (PP)