Please login to your online account to display your discounted pricing

GVS Maine Polypropylene Syringe Filters 17mm


For aqueous and organic solvent-based samples

Manufacturer: gvs maine  MM1224808

 View more versions of this product

Catalog No. DDP02T1750

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Hold up Volume (After Air Purge) <15μL
Pore Size 0.22μm
Outlet Style male Luer slip
Type Syringe Filter
Diameter (Metric) 17mm
Pressure Rating 130psi
Filtration Area (Metric) 1.42cm sq.
Inlet Style female Luer-Lok and Luer slip
Quantity Pk. of 50
Material PolySep Polypropylene (PP)
Applications Aqueous and organic solvent-based samples