Please login to your online account to display your discounted pricing

GVS Maine Polypropylene Syringe Filters 17mm


For aqueous and organic solvent-based samples

Manufacturer: gvs maine  MM1224814

 View more versions of this product

Catalog No. DGP02T1750

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Pressure Rating 130psi
Hold up Volume (After Air Purge) <15μL
Pore Size 0.22μm
Inlet Style female Luer-Lok and Luer slip
Outlet Style male Luer slip
Type Syringe Filter
Quantity Pk. of 50
Diameter (Metric) 17mm
Material PolySep Polypropylene with Binderless Glass Prefilter
Applications Aqueous and organic solvent-based samples