Please login to your online account to display your discounted pricing

GVS Maine Polypropylene Syringe Filters 17mm


For aqueous and organic solvent-based samples

Manufacturer: gvs maine  MM1224812

 View more versions of this product

Catalog No. DDP04T17NM

  • / Pack of 200 Each
 

Description & Specifications

Specifications

Quantity Pk. of 200
Applications Aqueous and organic solvent-based samples
Filtration Area (Metric) 1.4cm sq.
Inlet Style female Luer-Lok and Luer slip
Type Syringe Filter
Diameter (Metric) 17mm
Material PolySep Polypropylene (PP)
Hold up Volume (After Air Purge) <15μL
Pore Size 0.45μm
Outlet Style male Luer slip
Pressure Rating 130psi