missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
GVS Polypropylene Syringe Filters 17mm
For aqueous and organic solvent-based samples
Supplier: GVS 1224813
Description
- Recommended for ion chromatography, HPLC sample preparation, and analysis requiring detection levels below 230nm.
- Polypropylene membrane filter offers broad chemical compatibility
- For aqueous and organic solvent-based samples
- With or without glass prefilters
- See cat. no. DGP02T3050 for 30mm filters
Manufactured by GVS Maine.
Specifications
PolySep Polypropylene | |
1.0 cm2 | |
<15 μL | |
male Luer slip | |
500 Pack | |
17 mm |
0.45 μm | |
Aqueous and organic solvent-based samples | |
female Luer-Lok and Luer slip | |
130psi | |
Syringe Filter |