Please login to your online account to display your discounted pricing

GVS Maine Polypropylene Syringe Filters 17mm


For aqueous and organic solvent-based samples

Manufacturer: gvs maine  MM1224811

 View more versions of this product

Catalog No. DDP04T1750

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Type Syringe Filter
Quantity Pk. of 50
Applications Aqueous and organic solvent-based samples
Inlet Style female Luer-Lok and Luer slip
Pore Size 0.45μm
Material PolySep Polypropylene (PP)
Hold up Volume (After Air Purge) <15μL
Outlet Style male Luer slip
Filtration Area (Metric) 1.4cm sq.
Pressure Rating 130psi
Diameter (Metric) 17mm