Please login to your online account to display your discounted pricing

GVS Maine Glass/Nylon Syringe Filters: 30mm Diameter


Manufacturer: gvs maine  MM1224137

 View more versions of this product

Catalog No. DGR04T30NB

  • / Pack of 500 Each
 

Description & Specifications

Specifications

Type Syringe Filter
Pore Size 0.45μm
Material Nylon w/Binderless Glass Prefilter
Quantity Pk. of 500
Filtration Area (Metric) 4.8cm sq.
Diameter (Metric) 30mm