Please login to your online account to display your discounted pricing

GVS Maine Glass/Nylon Syringe Filters: 30mm Diameter


Manufacturer: gvs maine  MM1224135

 View more versions of this product

Catalog No. DGR04T3050

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Pore Size 0.45μm
Type Syringe Filter
Material Nylon w/Binderless Glass Prefilter
Filtration Area (Metric) 4.8cm sq.
Quantity Pk. of 50
Diameter (Metric) 30mm