Please login to your online account to display your discounted pricing

GVS Maine Glass/Nylon Syringe Filters: 30mm Diameter


Manufacturer: gvs maine  MM1224128

 View more versions of this product

Catalog No. DGR02T30NM

  • / Pack of 200 Each
 

Description & Specifications

Specifications

Quantity Pk. of 200
Type Syringe Filter
Pore Size 0.22μm
Material Nylon w/Binderless Glass Prefilter
Diameter (Metric) 30mm
Filtration Area (Metric) 4.8cm sq.