Please login to your online account to display your discounted pricing

GVS Maine Glass/Nylon Syringe Filters: 17mm Diameter


Manufacturer: gvs maine  MM1224775

 View more versions of this product

Catalog No. DGR04T17NB

  • / Pack of 500 Each
 

Description & Specifications

Specifications

Pore Size 0.45μm
Filtration Area (Metric) 1.0cm sq.
Type Syringe Filter
Quantity Pk. of 500
Diameter (Metric) 17mm
Material Nylon w/Binderless Glass Prefilter