Please login to your online account to display your discounted pricing

GVS Maine PCTE Filter Membranes: Plain Hydrophilic


Smooth, flat surface for even distribution in a single plane

Manufacturer: gvs maine  MM1215630

 View more versions of this product

Catalog No. 09-732-11

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Pore Size 5μm
Material Polycarbonate Track-Etched (PCTE)
Diameter (Metric) Outer 13mm
Quantity (No. per Case) 100/pk.
Autoclavable Yes
For Use With (Application) Recommended for viewing sample on filter surface: observation of sample with optical or electron microscopes; cold sterilization, tissue culture, fractionation, blood studies, virology, general separations.
Wettability Hydrophilic