missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

GVS PCTE Filter Membranes: Plain Hydrophilic

Smooth, flat surface for even distribution in a single plane.

Supplier:  GVS 1215610

 View more versions of this product

Catalog No. 09-732-1



Description

Description

Smooth, flat surface for even distribution in a single plane.

Polycarbonate Track-Etched membranes are manufactured under Class 100 conditions to be exceptionally contaminant free. Exhibit negligible adsorption/absorption of filtrate, precise pore size, narrow pore distribution, low tare weights, low trace element level.

  • Can be made hydrophobic
  • Created with pore density and size precisely controlled
  • Biologically inert
  • Optically translucent (actually transparent in most pore sizes)
  • Not stained by most solutions
  • Nonhygroscopic
  • Superior strength, chemical resistance, thermal stability
  • Autoclavable

  • Thickness: 6 to 10μm
  • Tare weight: 1.0mg/cm2
  • Tensile strength: >3000psi
  • Residual ash: 0.92mg/cm2
  • Specific gravity: 0.94 to 0.97
  • Minimum burst strength: 10psi
  • Max. use temperature: 140°C (284°F)

Applications:

Recommended for viewing sample on filter surface: observation of sample with optical or electron microscopes; cold sterilization, tissue culture, fractionation, blood studies, virology, general separations.

Specifications

Specifications

Autoclavable
0.2 μm
Hydrophilic
13 mm
Polycarbonate Track-Etched (PCTE)
Recommended for viewing sample on filter surface: observation of sample with optical or electron microscopes; cold sterilization, tissue culture, fractionation, blood studies, virology, general separations.
100/Pk.
SDS
Documents

Documents

Accessories
Promotions

Promotions